

TIMKEN
TIMKEN
21012-4558
TIMKEN TIMKEN
Description
21012-4558 ; 83MM ID X 122MM OD X 13MM W
Oil Seal; 3-1/4" Shaft Dia; 4-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_113 Seal Design Code
Part #
21012-4558
BDI #
22841373

Details
295.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21012-4558/p/22841373
Your Price
$ 295.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.699
EAN
0053893048826
Product Group - BDI
S02250
Generic Design Code
GAR_113
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
113
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-1/4" Shaft Dia; 4-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_113 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.813 Inch | 122.25 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh