https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-123-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Njl8aW1hZ2UvanBlZ3xhRFV3TDJoa1pTOHhNREUwTkRNNU1UTXpNVGczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhNak5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjMDE1MjhiNDQ5ZWJkOGY4ZGIxNGU4OGNiYzMyZmVhMzhmZmY4NGRmMmYzZWQ1YzhjMTllYmY4M2NiOWY0ZWNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-123-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Njl8aW1hZ2UvanBlZ3xhRFV3TDJoa1pTOHhNREUwTkRNNU1UTXpNVGczTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHhNak5mTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjMDE1MjhiNDQ5ZWJkOGY4ZGIxNGU4OGNiYzMyZmVhMzhmZmY4NGRmMmYzZWQ1YzhjMTllYmY4M2NiOWY0ZWNi
TIMKEN
TIMKEN
21016-1210
TIMKEN TIMKEN
Description
21016-1210 HI-PERFORMANCE SEAL ; NON-RETURNABLE 51MM IDX79MM ODX10MM W
Oil Seal; 2" Shaft Dia; 3-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_123 Seal Design Code
Part #
21016-1210
BDI #
22839532
Details
269.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21016-1210/p/22839532
Your Price
$ 269.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.585
EAN
0053893377322
Product Group - BDI
S02250
Generic Design Code
GAR_123
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
123
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2" Shaft Dia; 3-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; GAR_123 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


