Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21140-6024 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-54-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNnxpbWFnZS9qcGVnfGFEQXhMMmhtWmk4eE1EYzNNRFF4TkRRek5qTTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU5GOHhYek13TUhnek1EQXVhbkJufGI3YjUxMWUyYmEyMzYwNjBmNmQzODFiOTE5M2Y3MDEyZTFjYWEwMzkxZWI0NGU2NTY3NzBiZWQ3MGEzZTRhODk
365954 Oil Seals 

GARLOCK GARLOCK

21140-6024

Description

54X6024 NBR OIL SEAL ; 7"IDX13.5"OD

7" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54 Seal Design Code

Part #

21140-6024

BDI #
365954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1143.3 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,143.30 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.934
EAN
0717744589684
Product Group - BDI
S02250
Generic Design Code
GAR_54
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
54
Other Features
Specialty | Assembled | Excluder | With Inner Case | For Spherical Bearing Surfaces - Seal Does Not Contact Shaft
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
54X6024 MILL-RIGHT N CRS 7.000"ID 13.500"OD .750"T
Manufacturer Internal Number
21140-6024
Weight / LBS
2.06
Long Description
7" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54 Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh