

TIMKEN
TIMKEN
21238-7169
TIMKEN TIMKEN
Description
21238-7169 OIL SEAL ; NON RETURNABLE 337MM ID 381MM OD 17MM W
Oil Seal; 13-1/4" Shaft Dia; 15" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21238-7169
BDI #
22831937

Details
2116.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21238-7169/p/22831937
Your Price
$ 2,116.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.71
EAN
0053893605814
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 13-1/4" Shaft Dia; 15" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
0.687 Inch | 17.45 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Housing Bore
15 Inch | 381 Millimeter
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh