

TIMKEN
TIMKEN
21475-0287
TIMKEN TIMKEN
Description
21475-0287
Oil Seal; 6.299" Shaft Dia; 7.874" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21475-0287
BDI #
22838370

Details
106.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21475-0287/p/22838370
Your Price
$ 106.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.814
EAN
0053893254685
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6.299" Shaft Dia; 7.874" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Housing Bore
7.874 Inch | 200 Millimeter
Shaft Diameter
6.299 Inch | 159.995 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh