

SKF
SKF
2150574 / 21.5X23.5X0.8 HDS2 V
SKF SKF
Description
CRSEAL 2150574 / 21.5X23.5X0.8 HDS2 V ; SGL LIP SEAL
Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 0.8" Nominal Width; Viton Lip; Solid Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
2150574
BDI #
1246135

Details
6344.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2150574-21-5X23-5X0-8-HDS2-V/p/1246135
Your Price
$ 6,344.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.69
EAN
0085311178822
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
10.351
Long Description
Lip Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 0.8" Nominal Width; Viton Lip; Solid Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.8 Inch | 20.32 Millimeter
Housing Bore
23.5 Inch | 596.9 Millimeter
Actual Width
0.8 Inch | 20.32 Millimeter
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh