https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-C-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFEUm1MMmc1Tnk4eE1EYzJPRGN6TWpZNE5ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGRhODEyYWU1Zjk0NDlmYzU0N2NjMTI2MWI0OGFhM2YyNDRhZmIxODhjNjQ1ZmVhM2M2NjFmYmI2OGNmOWFmMGU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-C-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFEUm1MMmc1Tnk4eE1EYzJPRGN6TWpZNE5ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGRhODEyYWU1Zjk0NDlmYzU0N2NjMTI2MWI0OGFhM2YyNDRhZmIxODhjNjQ1ZmVhM2M2NjFmYmI2OGNmOWFmMGU
HARWAL
HARWAL
216X260X16C
HARWAL HARWAL
Description
216X260X16C NBR SHAFT SEAL ; STEEL CASE
216MM Shaft Dia; 260MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Part #
21626016C
BDI #
447076
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/216X260X16C/p/447076
Your Price
$ 150.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
216MM Shaft Dia; 260MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Shaft Diameter
8.504 Inch | 216 Millimeter
Housing Bore
10.236 Inch | 260 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

