Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21X35X7 HMS5 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTl8aW1hZ2UvanBlZ3xhRGcxTDJneFl5ODVOamMyTVRNMk5URXpOVFkyTG1wd1p3fDQyNWY2YWFhZGJkMzc2MzQyZmViMDI4YjBhNjg1YTA3NmRiZjNiZjJiMjE4OTU1NzBhYjJkMGNjYzZlY2Y4MzI
1257190 Oil Seals 

SKF SKF

21X35X7 HMS5 V

Description

CRSEAL 21X35X7 HMS5 V SGL LIP SEAL

21MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

21X35X7 HMS5 V

BDI #
1257190

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316572542743
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
21X35X7 HMS5 V
Weight / LBS
0.029
Long Description
21MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.827 Inch | 21 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Actual Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh