https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X15-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhRFk1TDJnNVppOHhNRFUxTnpjd05EYzVPREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hOVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58YzExOWEyMTJkMjM1MzAwMDJkZTU3NjUzYTc0MjZlNDc0ZGJkNmIwMjAwNDNlNDM2ODRmMzI1NTYzYWNjZmZhMA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X15-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTl8aW1hZ2UvanBlZ3xhRFk1TDJnNVppOHhNRFUxTnpjd05EYzVPREl6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hOVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58YzExOWEyMTJkMjM1MzAwMDJkZTU3NjUzYTc0MjZlNDc0ZGJkNmIwMjAwNDNlNDM2ODRmMzI1NTYzYWNjZmZhMA
DICHTOMATIK
DICHTOMATIK
223429OUB-BX
DICHTOMATIK DICHTOMATIK
Description
223429OUB-BX LIP SHAFT SEAL
2-1/4" Shaft Dia; 3.4" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUB Seal Design Code
Part #
75021154
BDI #
902864
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/223429OUB-BX/p/902864
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886064473
Product Group - BDI
S02250
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
OUB
Other Features
External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2-1/4" Shaft Dia; 3.4" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUB Seal Design Code
Nominal Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter
Housing Bore
3.4 Inch | 86.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

