

TIMKEN
TIMKEN
22537-6089
TIMKEN TIMKEN
Description
22537-6089 HI-PERFORMANCE SEAL ; NON RETURNABLE 181MM ID 219MM OD
Oil Seal; 7-1/8" Shaft Dia; 8-5/8" Housing Bore; 1-3/32" Nominal Width; Nitrile Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Part #
22537-6089
BDI #
22805160

Details
986.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22537-6089/p/22805160
Your Price
$ 986.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.762
EAN
0053893574158
Product Group - BDI
S02250
Generic Design Code
GAR_53R1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-1/8" Shaft Dia; 8-5/8" Housing Bore; 1-3/32" Nominal Width; Nitrile Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Shaft Diameter
7.125 Inch | 180.975 Millimeter
Housing Bore
8.625 Inch | 219.075 Millimeter
Nominal Width
1.094 Inch | 27.788 Millimeter
Actual Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh