https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNHxpbWFnZS9qcGVnfGFESTNMMmc1WlM4eE1EYzNNRE13TURRMk9USTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xSXhYekpmTXpBd2VETXdNQzVxY0djfGMzYTJjOGVmYTBlODI1ZDdmMmY2NTIxNDdlMGJkMjg4NGMxNmU3YzM3YzU1ODRmZmY2OTRjZmJkOGFiYzg1MzI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNHxpbWFnZS9qcGVnfGFESTNMMmc1WlM4eE1EYzNNRE13TURRMk9USTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xSXhYekpmTXpBd2VETXdNQzVxY0djfGMzYTJjOGVmYTBlODI1ZDdmMmY2NTIxNDdlMGJkMjg4NGMxNmU3YzM3YzU1ODRmZmY2OTRjZmJkOGFiYzg1MzI
GARLOCK
GARLOCK
22537-8454
GARLOCK GARLOCK
Description
53R1X8454 N OIL SEAL ; 4.331"IDX5.5"OD
4.331" Shaft Dia; 5-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Part #
22537-8454
BDI #
370520
Details
233.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22537-8454/p/370520
Your Price
$ 233.81 / each
$ 234.00 / each BDIExpress
$ 234.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.428
EAN
0717744079888
Product Group - BDI
S02250
Generic Design Code
GAR_53R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R1
Other Features
Small | General Purpose | With Inner Case | Opposed Lips
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R1X8454 MILL-RIGHT N CRS 4.331"ID 5.500"OD .875
Manufacturer Internal Number
22537-8454
Weight / LBS
0.944
Long Description
4.331" Shaft Dia; 5-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R1 Seal Design Code
Housing Bore
5.5 Inch | 139.7 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

