

TIMKEN
TIMKEN
22634-6712
TIMKEN TIMKEN
Description
22634-6712 HI-PERFORMANCE SEAL ; 164MM ID X 191MM OD X 23MM W
Oil Seal; 6-7/16" Shaft Dia; 7-1/2" Housing Bore; 29/32" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22634-6712
BDI #
22826084

Details
1725.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22634-6712/p/22826084
Your Price
$ 1,725.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.535
EAN
0053893186658
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-7/16" Shaft Dia; 7-1/2" Housing Bore; 29/32" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Housing Bore
7.5 Inch | 190.5 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
6.438 Inch | 163.525 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh