https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTN8aW1hZ2UvanBlZ3xhRGt3TDJoaE5pOHhNREUwTkRNNU56TTJNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmNiMDY1ZDNkYjYyODc1Mzg0OGI5YTVhZGU2MjY0NDdjNzc3ZWNmMjhmNTQ1ODgxZjk5N2U5NGExZmY0MzNkNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTN8aW1hZ2UvanBlZ3xhRGt3TDJoaE5pOHhNREUwTkRNNU56TTJNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmNiMDY1ZDNkYjYyODc1Mzg0OGI5YTVhZGU2MjY0NDdjNzc3ZWNmMjhmNTQ1ODgxZjk5N2U5NGExZmY0MzNkNA
TIMKEN
TIMKEN
23078-6459
TIMKEN TIMKEN
Description
23078-6459 HI-PERFORMANCE SEAL ; NON-RETURNABLE 60MM IDX79MM ODX15MM W
Oil Seal; 2-3/8" Shaft Dia; 3-1/8" Housing Bore; 19/32" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Part #
23078-6459
BDI #
22847808
Details
162.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/23078-6459/p/22847808
Your Price
$ 162.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0053893247380
Product Group - BDI
S02250
Generic Design Code
GAR_63F1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63F1
Other Features
Felt Excluder
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2-3/8" Shaft Dia; 3-1/8" Housing Bore; 19/32" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Nominal Width
0.594 Inch | 15.088 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Actual Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

