https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTN8aW1hZ2UvanBlZ3xhRGt3TDJoaE5pOHhNREUwTkRNNU56TTJNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmNiMDY1ZDNkYjYyODc1Mzg0OGI5YTVhZGU2MjY0NDdjNzc3ZWNmMjhmNTQ1ODgxZjk5N2U5NGExZmY0MzNkNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-63F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTN8aW1hZ2UvanBlZ3xhRGt3TDJoaE5pOHhNREUwTkRNNU56TTJNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODJNMFl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MmNiMDY1ZDNkYjYyODc1Mzg0OGI5YTVhZGU2MjY0NDdjNzc3ZWNmMjhmNTQ1ODgxZjk5N2U5NGExZmY0MzNkNA
TIMKEN
TIMKEN
23078-7254
TIMKEN TIMKEN
Description
23078-7254 HI-PERFORMANCE SEAL ; NON-RETURNABLE 43MM IDX64MM ODX15MM W
Oil Seal; 1-11/16" Shaft Dia; 2-1/2" Housing Bore; 19/32" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Part #
23078-7254
BDI #
22807703
Details
132.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/23078-7254/p/22807703
Your Price
$ 132.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0053893592152
Product Group - BDI
S02250
Generic Design Code
GAR_63F1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63F1
Other Features
Felt Excluder
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-11/16" Shaft Dia; 2-1/2" Housing Bore; 19/32" Nominal Width; Nitrile Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Nominal Width
0.594 Inch | 15.088 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter
Actual Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

