

TIMKEN
TIMKEN
23501-3121
TIMKEN TIMKEN
Description
23501-3121 ; NON RETURNABLE 25MM ID 52MM OD 11MM W
Oil Seal; 63/64" Shaft Dia; 2-3/64" Housing Bore; 0.433" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Part #
23501-3121
BDI #
22830612

Details
178.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/23501-3121/p/22830612
Your Price
$ 178.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0053893592497
Product Group - BDI
S02250
Generic Design Code
GAR_63G1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 63/64" Shaft Dia; 2-3/64" Housing Bore; 0.433" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63G1 Seal Design Code
Actual Width
0.433 Inch | 10.998 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Housing Bore
2.047 Inch | 51.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh