

TIMKEN
TIMKEN
23708-8202
TIMKEN TIMKEN
Description
23708-8202 HI-PERFORMANCE SEAL ; NON RETURNABLE 111MM ID 137MM OD
Oil Seal; 4-3/8" Shaft Dia; 5-3/8" Housing Bore; 29/32" Nominal Width; Viton Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
23708-8202
BDI #
22805927

Details
1728.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/23708-8202/p/22805927
Your Price
$ 1,728.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.408
EAN
0053893574813
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-3/8" Shaft Dia; 5-3/8" Housing Bore; 29/32" Nominal Width; Viton Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
5.375 Inch | 136.525 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh