https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS7-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFESm1MMmc1TVM4eE1EYzJPVFkxTkRNME9UZzFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6ZGZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fGU3NjI4ZGQwNGI3OWJlOGQwYThjMDFhYjVmMDc0ODc4ZDczMzBkNzM2NjgyODc5NjY2ZTU1ZjRiMmM0NDJlZTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS7-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFESm1MMmc1TVM4eE1EYzJPVFkxTkRNME9UZzFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6ZGZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fGU3NjI4ZGQwNGI3OWJlOGQwYThjMDFhYjVmMDc0ODc4ZDczMzBkNzM2NjgyODc5NjY2ZTU1ZjRiMmM0NDJlZTI
SKF
SKF
2400657 / 24X26.25X0.75 HS7 R
SKF SKF
Description
CRSEAL 2400657 / 24X26.25X0.75 HS7 R ; SGL LIP SEAL
24" Shaft Dia; 26-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Part #
2400657
BDI #
22780413
Details
768.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2400657-24X26-25X0-75-HS7-R/p/22780413
Your Price
$ 768.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.17
EAN
0085311523844
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2400657
Weight / LBS
6.989
Long Description
24" Shaft Dia; 26-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
26.25 Inch | 666.75 Millimeter
Shaft Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

