https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTd8aW1hZ2UvanBlZ3xhR0kxTDJnMlpDOHhNREUxTURZMU9EY3dNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58ZTk3MDhjM2NmY2I4OTZkNTU1YWNmYWQxNjUxZTk2NzhkYTM3OGI0ZGVhYmNjNzcxNDM4ZjFkMjEzZGE1ODc0OA
GARLOCK
GARLOCK
24060-0024
GARLOCK GARLOCK
Description
61X0024 GYLON 316SS OIL SEAL ; .472"IDX1.102"OD
0.472" Shaft Dia; 1.102" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24060-0024
BDI #
371178
Details
184.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24060-0024/p/371178
Your Price
$ 184.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
EAN
0717744215606
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24060-0024
Manufacturer Internal Number
24060-0024
Weight / LBS
0.036
Long Description
0.472" Shaft Dia; 1.102" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
0.472 Inch | 11.989 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.102 Inch | 27.991 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

