

TIMKEN
TIMKEN
24060-1604
TIMKEN TIMKEN
Description
24060-1604 HI-PERFORMANCE SEAL ; NON RETURNABLE 91MM ID 114MM OD
Oil Seal; 3-9/16" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24060-1604
BDI #
22815863

Details
832.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24060-1604/p/22815863
Your Price
$ 832.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
0053893237541
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-9/16" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Housing Bore
4.5 Inch | 114.3 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh