

TIMKEN
TIMKEN
24600-3840
TIMKEN TIMKEN
Description
24600-3840 OIL SEAL ; NON RETURNABLE LARGE BORE
9-1/4" Shaft Dia; 10-3/4" Housing Bore; 21/32" Nominal Width; Mill-Right N Lip; Solid Seal; 21/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24600-3840
BDI #
1320577

Details
687.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24600-3840/p/1320577
Your Price
$ 687.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.404
EAN
0053893570457
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24600-3840
Weight / LBS
0.891
Long Description
9-1/4" Shaft Dia; 10-3/4" Housing Bore; 21/32" Nominal Width; Mill-Right N Lip; Solid Seal; 21/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
9.25 Inch | 234.95 Millimeter
Actual Width
0.656 Inch | 16.662 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter
Nominal Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh