GARLOCK
GARLOCK
24612-6570
GARLOCK GARLOCK
Description
26X6570 V OIL SEAL ; 8.625"IDX9.875"OD
8-5/8" Shaft Dia; 9-7/8" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24612-6570
BDI #
373122
Details
1118.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24612-6570/p/373122
Your Price
$ 1,118.58 / each
$ 1,119.00 / each BDIExpress
$ 1,119.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.351
EAN
0717744553913
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X6570 MILL-RIGHT V SPLIT 8.625"ID 9.875"OD .625"
Manufacturer Internal Number
24612-6570
Weight / LBS
0.774
Long Description
8-5/8" Shaft Dia; 9-7/8" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8.625 Inch | 219.075 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
9.875 Inch | 250.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


