

TIMKEN
TIMKEN
24620-5018
TIMKEN TIMKEN
Description
24620-5018 OIL SEAL ; NON RETURNABLE LARGE BORE
11" Shaft Dia; 12-1/4" Housing Bore; 39/64" Nominal Width; Mill-Right N Lip; Solid Seal; 39/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1-L Seal Design Code
Part #
24620-5018
BDI #
1321539

Details
880.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24620-5018/p/1321539
Your Price
$ 880.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.508
EAN
0053893142999
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24620-5018
Weight / LBS
1.121
Long Description
11" Shaft Dia; 12-1/4" Housing Bore; 39/64" Nominal Width; Mill-Right N Lip; Solid Seal; 39/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1-L Seal Design Code
Shaft Diameter
11 Inch | 279.4 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter
Actual Width
0.609 Inch | 15.469 Millimeter
Housing Bore
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh