

TIMKEN
TIMKEN
24626-7209
TIMKEN TIMKEN
Description
24626-7209 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
2.165" Shaft Dia; 3.937" Housing Bore; 0.394" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24626-7209
BDI #
1321800

Details
140.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24626-7209/p/1321800
Your Price
$ 140.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
0053893573076
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24626-7209
Weight / LBS
0.2
Long Description
2.165" Shaft Dia; 3.937" Housing Bore; 0.394" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
3.937 Inch | 100 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
2.165 Inch | 54.991 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh