Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24635-3136 https://www.bdiexpress.com/medias/INDTIMSEALXX-OIL-22806561-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRGxqTDJnellTOHhNREF6TlRrNU5EVTFPRFE1TkM5SlRrUlVTVTFUUlVGTVdGaGZUMGxNWHpJeU9EQTJOVFl4WHpNd01IZ3pNREF1YW5CbnxmOGFmMTgzNGE3ODA0NWMxODc4NDQ0NWEyMDU4MzZlOWYzYWQ1MGFiZGY0NjgyZGViMDZhNTI0NDIxNDViOTAx
1322042 Oil Seals 

TIMKEN TIMKEN

24635-3136

Description

24635-3136 HI-PERFORMANCE SEAL ; NON RETURNABLE <8

Oil Seals; 7-3/4" Shaft Dia; 10-1/4" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS-L Seal Design Code

Part #

24635-3136

BDI #
1322042

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1242.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,242.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.476
EAN
0053893452593
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right ES
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24635-3136
Weight / LBS
1.051
Long Description
Oil Seals; 7-3/4" Shaft Dia; 10-1/4" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS-L Seal Design Code
Housing Bore
10.25 Inch | 260.35 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
7.75 Inch | 196.85 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh