

TIMKEN
TIMKEN
25003-7863
TIMKEN TIMKEN
Description
25003-7863 OIL SEAL ; LARGE BORE 965MM ID X 1016MM OD X 21MM W
Oil Seal; 38" Shaft Dia; 40" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-7863
BDI #
22815147

Details
5200.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25003-7863/p/22815147
Your Price
$ 5,200.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.372
EAN
0053893126272
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 38" Shaft Dia; 40" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
38 Inch | 965.2 Millimeter
Housing Bore
40 Inch | 1016 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh