

TIMKEN
TIMKEN
25004-9260
TIMKEN TIMKEN
Description
25004-9260 OIL SEAL ; LARGE BORE 244MM ID X 283MM OD X 19MM W
Oil Seal; 9-5/8" Shaft Dia; 11-1/8" Housing Bore; 3/4" Nominal Width; Silicone Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25004-9260
BDI #
22826308

Details
2229.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25004-9260/p/22826308
Your Price
$ 2,229.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.494
EAN
0053893132389
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9-5/8" Shaft Dia; 11-1/8" Housing Bore; 3/4" Nominal Width; Silicone Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
11.125 Inch | 282.575 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
9.625 Inch | 244.475 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh