https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-24-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFHRXpMMmczWXk4eE1EYzJPREF5TWpZek5EVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5GOHhYek13TUhnek1EQXVhbkJufDZkYmU4YWUxMTA3ZTUyY2I3NWU0ZjFjNzc3MmVkNzdhZmM0OGMyYzZkNWE0YWE5MDU3MjIyYWZhOWRlYjk4ZDA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-24-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFHRXpMMmczWXk4eE1EYzJPREF5TWpZek5EVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5GOHhYek13TUhnek1EQXVhbkJufDZkYmU4YWUxMTA3ZTUyY2I3NWU0ZjFjNzc3MmVkNzdhZmM0OGMyYzZkNWE0YWE5MDU3MjIyYWZhOWRlYjk4ZDA
GARLOCK
GARLOCK
25005-9930
GARLOCK GARLOCK
Description
24X9930 N OIL SEAL ; 5"IDX6.563"OD
5" Shaft Dia; 6-9/16" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Part #
25005-9930
BDI #
379782
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25005-9930/p/379782
Your Price
$ 151.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.292
EAN
0717744066314
Product Group - BDI
S02250
Generic Design Code
GAR_24
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
24
Other Features
Special Purpose | Low Speed Service | Tapered OD | Cover Plate Required | For Tapered Housing Grooves
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24X9930 MILL-RIGHT N SPLIT 5.000"ID 6.563"OD .500
Manufacturer Internal Number
25005-9930
Weight / LBS
0.644
Long Description
5" Shaft Dia; 6-9/16" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Shaft Diameter
5 Inch | 127 Millimeter
Housing Bore
6.563 Inch | 166.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

