

TIMKEN
TIMKEN
25010-7391
TIMKEN TIMKEN
Description
25010-7391 OIL SEAL ; NON RETURNABLE 280MM ID 320MM OD 20MM W
Oil Seal; 11.024" Shaft Dia; 12.598" Housing Bore; 0.787" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-7391
BDI #
22815909

Details
1924.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25010-7391/p/22815909
Your Price
$ 1,924.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.558
EAN
0053893446943
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 11.024" Shaft Dia; 12.598" Housing Bore; 0.787" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
11.024 Inch | 280.01 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
12.598 Inch | 319.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh