Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25085080 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27569603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NDF8aW1hZ2UvanBlZ3xhR00yTDJoa015OHhNRFV3TmprNE1qTTVNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmprMk1ETmZNekF3ZURNd01DNXFjR2N8NGZlOGFhN2MyNjYwMWMxYzliNjllM2ExNjQ3YjNhMjgyZGIyNzFlY2E4ZjRlNmM0OTc2YTZhYjBlNzMxYTZhZg
27569603 Oil Seals 

NORD GEAR CORP. NORD GEAR CORP.

25085080

Description

25085080 SHAFT SEAL

Oil Seal; 85MM Inside Diameter; 150MM Outside Diameter; 12MM Width; NBR; Black; Rotary Shaft

Part #

25085080

BDI #
27569603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NORD GEAR CORP.
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.nord.com
Product Detail
Oil Seal
Product Specification
85MM Inside Diameter; 150MM Outside Diameter; 12MM Width; NBR; Black; Rotary Shaft
Long Description
Oil Seal; 85MM Inside Diameter; 150MM Outside Diameter; 12MM Width; NBR; Black; Rotary Shaft