

TIMKEN
TIMKEN
25812-1870
TIMKEN TIMKEN
Description
25812-1870 OIL SEAL ; NON RETURNABLE LARGE BORE
Oil Seal; 8.465" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 154 Seal Design Code
Part #
25812-1870
BDI #
22802109

Details
392.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25812-1870/p/22802109
Your Price
$ 392.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.42
EAN
0053893645124
Product Group - BDI
S02250
Generic Design Code
C_R_HSF5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber with Heel
Seal Design Code
154
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8.465" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber with Heel Case; 154 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
8.465 Inch | 215.011 Millimeter
Housing Bore
9.449 Inch | 240.005 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh