https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1EYzJPVE00TURrMk5qUXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU4xOHlYek13TUhnek1EQXVhbkJufDQ5MTNkYzU5ZDI2Y2JkNDRlMTJiNzIzNzVhZWUzYjQxNDZhOTkwZjc5NGIwYmQzMDc4ZWZkNzRjOGI1NjRlN2M
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1EYzJPVE00TURrMk5qUXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU4xOHlYek13TUhnek1EQXVhbkJufDQ5MTNkYzU5ZDI2Y2JkNDRlMTJiNzIzNzVhZWUzYjQxNDZhOTkwZjc5NGIwYmQzMDc4ZWZkNzRjOGI1NjRlN2M
GARLOCK
GARLOCK
26056-0958
GARLOCK GARLOCK
Description
26056-0958 N OIL SEAL ; 5.709"IDX6.890"OD
5.709" Shaft Dia; 6.89" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code
Part #
26056-0958
BDI #
389899
Details
316.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26056-0958/p/389899
Your Price
$ 316.21 / each
$ 317.00 / each BDIExpress
$ 317.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.943
EAN
0717744618704
Product Group - BDI
S02250
Generic Design Code
GAR_57
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Reinforced Rubber
Seal Design Code
57
Other Features
Specialty | Opposed Lips | Reverse Bevel Lip Prevents Lip Rollover | For Slow Speed Service Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26056-0958 MILL-RIGHT N 5.709"ID 6.890"OD .591"THK
Manufacturer Internal Number
26056-0958
Weight / LBS
2.08
Long Description
5.709" Shaft Dia; 6.89" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code
Shaft Diameter
5.709 Inch | 145.009 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
6.89 Inch | 175.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

