

TIMKEN
TIMKEN
26080-3832
TIMKEN TIMKEN
Description
26080-3832 OIL SEAL ; NON RETURNABLE 225MM ID 257MM OD
Oil Seal; 8-7/8" Shaft Dia; 10-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Part #
26080-3832
BDI #
22838003

Details
695.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26080-3832/p/22838003
Your Price
$ 695.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.685
EAN
0053893608006
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8-7/8" Shaft Dia; 10-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8.875 Inch | 225.425 Millimeter
Housing Bore
10.125 Inch | 257.175 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh