

TIMKEN
TIMKEN
26080-6618
TIMKEN TIMKEN
Description
26080-6618 OIL SEAL ; NON RETURNABLE 387MM ID 438MM OD 16MM W
Oil Seal; 15-1/4" Shaft Dia; 17-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26080-6618
BDI #
22815713

Details
1480.4087
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26080-6618/p/22815713
Your Price
$ 1,480.41 / each
$ 1,480.41 / each BDIExpress
$ 1,480.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.501
EAN
0053893608280
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 15-1/4" Shaft Dia; 17-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
17.25 Inch | 438.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh