SKF
SKF
260X290X16 HDSF7 VT
SKF SKF
Description
CRSEAL 260X290X16 HDSF7 VT DBL LIP SEAL
260MM Shaft Dia; 290MM Housing Bore; 16MM Nominal Width; PTFE | Viton Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDSF7 Seal Design Code
Part #
260X290X16 HDSF7 VT
BDI #
22779935
Details
1491.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/260X290X16-HDSF7-VT/p/22779935
Your Price
$ 1,491.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.74
EAN
0085311496834
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF7
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDSF7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X290X16 HDSF7 VT
Weight / LBS
1.629
Long Description
260MM Shaft Dia; 290MM Housing Bore; 16MM Nominal Width; PTFE | Viton Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDSF7 Seal Design Code
Housing Bore
11.417 Inch | 290 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


