https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
SKF
SKF
260X300X20 HDS7K R9
SKF SKF
Description
CRSEAL 260X300X20 HDS7K R9 SGL LIP SEAL
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Part #
260X300X20 HDS7K R9
BDI #
22780119
Details
1298.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/260X300X20-HDS7K-R9/p/22780119
Your Price
$ 1,298.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.88
EAN
0085311503457
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X300X20 HDS7K R9
Weight / LBS
1.94
Long Description
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
11.811 Inch | 300 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

