https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNXxpbWFnZS9qcGVnfGFETXpMMmhpTlM4eE1EYzNNREF3TWpJNE1EUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6VmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIwYWEwYmJjMjNkYjcyMThjNTQ5YTEzNTY4MTg5MGRiYmE0YTFkOWMwYjc3OGQ3YjY2N2JmOGJlZTQyNzlkYTM
SKF
SKF
260X300X20 HS5 V
SKF SKF
Description
CRSEAL 260X300X20 HS5 V SGL LIP SEAL
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
260X300X20 HS5 V
BDI #
22780127
Details
1006.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/260X300X20-HS5-V/p/22780127
Your Price
$ 1,006.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.57
EAN
0085311503587
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X300X20 HS5 V
Weight / LBS
1.253
Long Description
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Shaft Diameter
10.236 Inch | 260 Millimeter
Housing Bore
11.811 Inch | 300 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

