

TIMKEN
TIMKEN
26188-4318
TIMKEN TIMKEN
Description
26188-4318 OIL SEAL ; NON RETURNABLE 648MM ID 699MM OD 22MM W
Oil Seal; 25-1/2" Shaft Dia; 27-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; GAR_88NS Seal Design Code
Part #
26188-4318
BDI #
22822247

Details
3391.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26188-4318/p/22822247
Your Price
$ 3,391.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.903
EAN
0053893608532
Product Group - BDI
S02250
Generic Design Code
GAR_88NS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
88NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 25-1/2" Shaft Dia; 27-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; GAR_88NS Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
25.5 Inch | 647.7 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
27.5 Inch | 698.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh