Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26289 / 2.625X3.751X0.715 TL4 RR https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL4-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzV8aW1hZ2UvanBlZ3xhRGd5TDJnMVpTOHhNRGN4TVRNd09EVTJOalUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1ORjgwWHpNd01IZ3pNREF1YW5Cbnw1MTlhOTVlMDk5Nzg2MWQwNmYzMjFkYjE2M2U2MjRjNzkwYjBhMzE5YTJkY2MxMDIzMGQ1NTg2MWZmN2Y5NjM4
1248969 Oil Seals 

SKF SKF

26289 / 2.625X3.751X0.715 TL4 RR

Description

CRSEAL 26289 / 2.625X3.751X0.715 TL4 RR ; LIP SEAL

Lip Seal; 2-5/8" Shaft Dia; 3-3/4" Housing Bore; 0.715" Nominal Width; Nitrile Lip; Solid Seal; 0.715" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TL4 Seal Design Code

Part #

26289

BDI #
1248969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.3161 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 118.32 / each
$ 118.32 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.134
EAN
0085311027892
Product Group - BDI
S02250
Generic Design Code
C_R_TL4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TL4
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
26289
Weight / LBS
0.397
Long Description
Lip Seal; 2-5/8" Shaft Dia; 3-3/4" Housing Bore; 0.715" Nominal Width; Nitrile Lip; Solid Seal; 0.715" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TL4 Seal Design Code
Nominal Width
0.715 Inch | 18.161 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Actual Width
0.715 Inch | 18.161 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh