

SKF
SKF
2800998 / 28X31X1.25 HDSD2 DD
SKF SKF
Description
CRSEAL 2800998 / 28X31X1.25 HDSD2 DD ; DBL LIP SEAL
28" Shaft Dia; 31" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Part #
2800998
BDI #
1249250

Details
4459.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2800998-28X31X1-25-HDSD2-DD/p/1249250
Your Price
$ 4,459.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
7.35
EAN
0085311385824
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
16.243
Long Description
28" Shaft Dia; 31" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Shaft Diameter
28 Inch | 711.2 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
31 Inch | 787.4 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh