Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28X412X65SCY https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SC-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjN8aW1hZ2UvanBlZ3xhRE13TDJoall5ODVOek00TlRrME5EVXhORGcyTG1wd1p3fDliYmQ1MTBjNzM2N2NmMzU4M2E4NmU3MDQxYTU1OWZiZWY4ZTg0MTY3YzVkM2QyMzY3N2MzZDM0ZmQ1MTkwN2U
892844 Oil Seals 

DICHTOMATIK DICHTOMATIK

28X412X65SCY

Description

28X412X65SCY LIP SHAFT SEAL ; MTO NITRILE SGL SPRING RUBBERIZED

28MM Shaft Dia; 412MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCY Seal Design Code

Part #

75011833

BDI #
892844

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
Product Group - BDI
S02250
Generic Design Code
TSM_SCY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCY
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
28X412X65SCY
Long Description
28MM Shaft Dia; 412MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCY Seal Design Code
Actual Width
0.256 Inch | 6.5 Millimeter
Nominal Width
0.256 Inch | 6.5 Millimeter
Housing Bore
16.22 Inch | 412 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh