https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-C-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFEUm1MMmc1Tnk4eE1EYzJPRGN6TWpZNE5ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGRhODEyYWU1Zjk0NDlmYzU0N2NjMTI2MWI0OGFhM2YyNDRhZmIxODhjNjQ1ZmVhM2M2NjFmYmI2OGNmOWFmMGU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-C-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFEUm1MMmc1Tnk4eE1EYzJPRGN6TWpZNE5ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGRhODEyYWU1Zjk0NDlmYzU0N2NjMTI2MWI0OGFhM2YyNDRhZmIxODhjNjQ1ZmVhM2M2NjFmYmI2OGNmOWFmMGU
HARWAL
HARWAL
3.250X4.625X.438C
HARWAL HARWAL
Description
3.250X4.625X.438C NBR SHAFT SEAL ; 7PSI
3-1/4" Shaft Dia; 4-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Part #
3.2504.625.438C
BDI #
24866168
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/3-250X4-625X-438C/p/24866168
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
3.2504.625.438C
Long Description
3-1/4" Shaft Dia; 4-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

