Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30454VSA-H-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTV8aW1hZ2UvanBlZ3xhRFl6TDJnNFpTODVOamMyTVRZMk1UQXpNRGN3TG1wd1p3fDc4NTYxNjk3YWM0YzNjMmU5MzA4YWIzZjFhNjY4NWZkNTcyMDk1YmJhN2IwMDQ2NGQzYWFlOTU4YzVkNmMzOGM
900709 Oil Seals 

DICHTOMATIK DICHTOMATIK

30454VSA-H-BX

Description

30454VSA-H-BX LIP SHAFT SEAL ; VITON SGL

3" Shaft Dia; 4-1/2" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code

Part #

75012257

BDI #
900709

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 89.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.142
EAN
0750886392569
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
30454VSA-H
Long Description
3" Shaft Dia; 4-1/2" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Housing Bore
4.501 Inch | 114.325 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh