Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400X450X25 HDSF2 RT https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
22780587 Oil Seals 

SKF SKF

400X450X25 HDSF2 RT

Description

CRSEAL 400X450X25 HDSF2 RT DBL LIP SEAL

400MM Shaft Dia; 450MM Housing Bore; 25MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code

Part #

400X450X25 HDSF2 RT

BDI #
22780587

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5764.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,764.91 / each
$ 5,765.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.32
EAN
0085311530507
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
400X450X25 HDSF2 RT
Weight / LBS
5.115
Long Description
400MM Shaft Dia; 450MM Housing Bore; 25MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Housing Bore
17.717 Inch | 450 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
15.748 Inch | 400 Millimeter
Actual Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh