TIMKEN
TIMKEN
407RSS
TIMKEN TIMKEN
Description
407RSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
112.725MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
Part #
407RSS
BDI #
20347519

Details
145.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/407RSS/p/20347519
Your Price
$ 145.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0013992021403
Product Group - BDI
S02250
Generic Design Code
TIM_RSS
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
RSS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
112.725MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
4.438 Inch | 112.725 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh