

DICHTOMATIK
DICHTOMATIK
40X51X5.5SC-BX
DICHTOMATIK DICHTOMATIK
Description
40X51X5.5SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
40MM Shaft Dia; 51MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Part #
75022161
BDI #
893347

Details
6.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/40X51X5-5SC-BX/p/893347
Your Price
$ 6.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0750886259855
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.05
Long Description
40MM Shaft Dia; 51MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Housing Bore
2.008 Inch | 51 Millimeter
Actual Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh