

SKF
SKF
43X62X8 HMSA7 P
SKF SKF
Description
CRSEAL 43X62X8 HMSA7 P DBL LIP SEAL ; 1.693MM SHAFT DIA 62MM HOUSING BORE
Lip Seal; 43MM Shaft Dia; 62MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Part #
43X62X8 HMSA7 P
BDI #
1252469

Details
10.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/43X62X8-HMSA7-P/p/1252469
Your Price
$ 10.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311017794
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.096
Long Description
Lip Seal; 43MM Shaft Dia; 62MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter
Shaft Diameter
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh