Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

450219SSRBULK https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-45-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhRE5tTDJnNE5TOHhNREUxTURZMk5qRTNORFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjk4YjMxZDg0Y2ZlOTQ2ZTEwYzYyM2EyNTY3OWU0NjJjYjU2ZGM5MGJiODBlZGIyZjc0YTNiNTYyZTIyMmY0OA
1343224 Oil Seals 

TIMKEN TIMKEN

450219SSRBULK

Description

450219SSRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH

Oil Seals; 1" Shaft Dia; 1.624" Housing Bore; 0.437" Nominal Width; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code

Part #

450219SSRBULK

BDI #
1343224

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.016
EAN
0053893534008
Product Group - BDI
S02250
Generic Design Code
TIM_45
Lip Material
Not Available
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
450219SSRBULK
Long Description
Oil Seals; 1" Shaft Dia; 1.624" Housing Bore; 0.437" Nominal Width; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Housing Bore
1.624 Inch | 41.25 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh