TIMKEN
TIMKEN
455134
TIMKEN TIMKEN
Description
455134 OIL SEAL ; 4.125" SHAFT DIAMETER 1 LIP
Lip Seal; 4-1/8" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
455134
BDI #
1343513

Details
67.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/455134/p/1343513
Your Price
$ 67.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.173
EAN
0053893489018
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455134
Weight / LBS
0.383
Long Description
Lip Seal; 4-1/8" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Housing Bore
4.999 Inch | 126.975 Millimeter
Shaft Diameter
4.125 Inch | 104.775 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh