

TIMKEN
TIMKEN
456641HCRBULK
TIMKEN TIMKEN
Description
456641HCRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
4-5/8" Shaft Dia; 5-1/2" Housing Bore; 0.562" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
456641HCRBULK
BDI #
1343645

Details
90.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/456641HCRBULK/p/1343645
Your Price
$ 90.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.455
EAN
0053893546629
Product Group - BDI
S02250
Generic Design Code
TIM_45
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
456641HCRBULK
Long Description
4-5/8" Shaft Dia; 5-1/2" Housing Bore; 0.562" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Shaft Diameter
4.625 Inch | 117.475 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh