

SKF
SKF
460X510X21 HDS1 H
SKF SKF
Description
CRSEAL 460X510X21 HDS1 H SGL LIP SEAL
460MM Shaft Dia; 510MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Part #
460X510X21 HDS1 H
BDI #
1252868

Details
2536.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/460X510X21-HDS1-H/p/1252868
Your Price
$ 2,536.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.41
EAN
0085311462914
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.324
Long Description
460MM Shaft Dia; 510MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Housing Bore
20.079 Inch | 510 Millimeter
Shaft Diameter
18.11 Inch | 460 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh